Buy more than* S$200* and get FREE SHIPPING

  • Master Link M for Chain Slings

Master Link M for Chain Slings HM008

by KITO
5.00 (1)
Item.#
06737351
Mfr.#
HM008
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension t (mm)
8
Dimension d (mm)
9.5
Weight (kg)
0.15
Breaking Load (kN)
40 or more
Dimensions b (mm)
64
Dimensions a (mm)
45
Working Load (t)
0.5
TRUSCO Part Number
281-2401
Dimensions p (mm)
90
Wire Diameter (phi mm)
Single sling: 5.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Slinging
5
From Japan
On 2013-05-14 13:15:58
It is cheap and convenient.
This review is about item#06737367.