Buy more than* S$200* and get FREE SHIPPING

  • Master Link M for Chain Slings
  • Master Link M for Chain Slings
  • Master Link M for Chain Slings

Master Link M for Chain Slings HM020

by Kito
5.00 (1)
Item.#
06737376
Mfr.#
HM020
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Load (t)
2.0
TRUSCO Part Number
281-2428
Dimensions p (mm)
125
Dimension t (mm)
9
Dimension d (mm)
14
Weight (kg)
0.44
Breaking Load (kN)
100 or more
Dimensions b (mm)
91
Dimensions a (mm)
63
Wire Diameter (phi mm)
Single sling: 8.0 Double sling: 6.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Slinging
5
From Japan
On 2013-05-14 13:15:58
It is cheap and convenient.
This review is about item#06737367.