Buy more than* S$200* and get FREE SHIPPING

  • Master Link M for Chain Slings
  • Master Link M for Chain Slings
  • Master Link M for Chain Slings

Master Link M for Chain Slings HM030

by KITO
5.00 (1)
Item.#
06737385
Mfr.#
HM030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
105
Dimensions a (mm)
71
Working Load (t)
3.2
TRUSCO Part Number
281-2436
Dimensions p (mm)
140
Dimension t (mm)
12
Dimension d (mm)
17
Weight (kg)
0.77
Breaking Load (kN)
more than 160
Wire Diameter (phi mm)
Single sling: 10.0 Double sling: 8.0 Chord sling :6.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Slinging
5
From Japan
On 2013-05-14 13:15:58
It is cheap and convenient.
This review is about item#06737367.