Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Link M for Chain Slings
  • Master Link M for Chain Slings
  • Master Link M for Chain Slings

Master Link M for Chain Slings HM050

by KITO
5.00 (1)
Item.#
06737394
Mfr.#
HM050
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Working Load (t)
5.0
Breaking Load (kN)
More than 250
Dimensions b (mm)
122
Dimensions a (mm)
80
Wire Diameter (phi mm)
Single sling: 12.5 Double sling: 10.0 Chord sling :8.0
Weight (kg)
1.3
Dimensions p (mm)
160
Dimension t (mm)
15
Dimension d (mm)
21
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Slinging
5
From Japan
On 2013-05-14 13:15:58
It is cheap and convenient.
This review is about item#06737367.