Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foundry Hook Hq for Chain Slings

Foundry Hook Hq for Chain Slings HQ013

by KITO
Item.#
06737552
Mfr.#
HQ013
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
11
Dimensions a (mm)
28
Working Load (t)
1.25
TRUSCO Part Number
281-2568
Dimensions p (mm)
125.5
Dimensions s (mm)
26
Dimension t (mm)
22
Wire Diameter (phi mm)
6.3
Weight (kg)
0.84
Breaking Load (kN)
More than 63
Dimensions n (mm)
63