Buy more than* S$200* and get FREE SHIPPING

  • Foundry Hook Hq for Chain Slings

Foundry Hook Hq for Chain Slings HQ030

by KITO
Item.#
06737577
Mfr.#
HQ030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Breaking Load (kN)
More than 160
Dimensions n (mm)
80
Dimensions b (mm)
16
Dimensions a (mm)
40
Working Load (t)
3.2
TRUSCO Part Number
281-2584
Dimensions p (mm)
167.5
Dimensions s (mm)
39
Dimension t (mm)
34
Wire Diameter (phi mm)
10.0
Weight (kg)
2.7