Buy more than* S$200* and get FREE SHIPPING

  • Foundry Hook Hq for Chain Slings

Foundry Hook Hq for Chain Slings HQ050

by Kito
Item.#
06737586
Mfr.#
HQ050
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
50
Working Load (t)
5.0
Breaking Load (kN)
More than 250
Dimensions n (mm)
90
Dimensions b (mm)
20
Wire Diameter (phi mm)
12.5
Weight (kg)
4
Dimensions p (mm)
197
Dimensions s (mm)
47
Dimension t (mm)
42