Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sling Hook Tl for Chain Slings
  • Sling Hook Tl for Chain Slings
  • Sling Hook Tl for Chain Slings

Sling Hook Tl for Chain Slings HTL030

by KITO
4.33 (3)
Item.#
06737622
Mfr.#
HTL030
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
10.0
Dimension m'(mm)
41
Breaking Load (kN)
more than 160
Dimensions p (mm)
140
Dimension m (mm)
48
Dimensions b (mm)
16
Dimensions a (mm)
34
Working Load (t)
3.2
Weight (kg)
1.6
TRUSCO Part Number
281-3009
Dimensions n (mm)
56
Dimensions s (mm)
38
Dimension t (mm)
27.2
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Logging
3
From Japan
On 2017-08-20 15:13:07
I tried it, but it is not different from other goods. It is normal.
This review is about item#6737604.
It is used as a part of a safety device of a certain machine.
5
From Japan
On 2012-08-24 14:20:03
I am always indebted. I appreciate your always sincerity. There is no problem with the item purchased via your company, and I will use it in the future so please continue your favors in the future.
This review is about item#06737613.
Rigging work on site
5
From Japan
On 2012-04-25 20:21:47
I always use Quito - products. Although the price is higher than other makers, I think it is a very good product.
This review is about item#06737613.