Buy more than* S$200* and get FREE SHIPPING

  • Sling Hook Tl for Chain Slings

Sling Hook Tl for Chain Slings HTL125

by KITO
4.33 (3)
Item.#
06737656
Mfr.#
HTL125
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions s (mm)
75
Dimension t (mm)
56.0
Wire Diameter (phi mm)
20.0
Dimension m'(mm)
70
Breaking Load (kN)
630 more
Dimensions n (mm)
95
Dimensions b (mm)
32
Dimensions a (mm)
56
Working Load (t)
12.5
Weight (kg)
10.4
Dimensions p (mm)
250
Dimension m (mm)
78
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Logging
3
From Japan
On 2017-08-20 15:13:07
I tried it, but it is not different from other goods. It is normal.
This review is about item#6737604.
It is used as a part of a safety device of a certain machine.
5
From Japan
On 2012-08-24 14:20:03
I am always indebted. I appreciate your always sincerity. There is no problem with the item purchased via your company, and I will use it in the future so please continue your favors in the future.
This review is about item#06737613.
Rigging work on site
5
From Japan
On 2012-04-25 20:21:47
I always use Quito - products. Although the price is higher than other makers, I think it is a very good product.
This review is about item#06737613.