Buy more than* S$200* and get FREE SHIPPING

  • Grab Hook H for Chain Slings
  • Grab Hook H for Chain Slings
  • Grab Hook H for Chain Slings

Grab Hook H for Chain Slings HH013

by KITO
4.50 (2)
Item.#
06737665
Mfr.#
HH013
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
281-2746
Dimensions p (mm)
65
Dimensions s (mm)
22
Dimensions a (mm)
18
Working Load (t)
1.25
Breaking Load (kN)
63 or more
Dimension m (mm)
8.5
Dimensions b (mm)
9
Wire Diameter (phi mm)
6.3
Weight (kg)
0.28
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stone equalization
4
From Japan
On 2014-07-22 22:27:32
Honma wanted 500 kg, but with KITO there is no 500 kg of chain, high coupling?
This review is about item#06737665.
Lifting tool
5
From Japan
On 2013-09-08 15:52:21
Is good
This review is about item#06737665.