Buy more than* S$200* and get FREE SHIPPING

  • Grab Hook H for Chain Slings

Grab Hook H for Chain Slings HH050

by KITO
4.50 (2)
Item.#
06737692
Mfr.#
HH050
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
12.5
Weight (kg)
2.1
Dimensions p (mm)
125
Dimensions s (mm)
49
Dimensions a (mm)
36
Working Load (t)
5.0
Breaking Load (kN)
More than 250
Dimension m (mm)
15
Dimensions b (mm)
18
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stone equalization
4
From Japan
On 2014-07-22 22:27:32
Honma wanted 500 kg, but with KITO there is no 500 kg of chain, high coupling?
This review is about item#06737665.
Lifting tool
5
From Japan
On 2013-09-08 15:52:21
Is good
This review is about item#06737665.