Buy more than* S$200* and get FREE SHIPPING

  • Grab Hook H for Chain Slings

Grab Hook H for Chain Slings HH080

by Kito
4.50 (2)
Item.#
06737701
Mfr.#
HH080
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
22
Wire Diameter (phi mm)
16.0
Weight (kg)
4.0
Dimensions p (mm)
160
Dimensions s (mm)
59
Dimensions a (mm)
45
Working Load (t)
8.0
Breaking Load (kN)
More than 400
Dimension m (mm)
19
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Stone leveling
4
From Japan
On 2014-07-22 22:27:32
Honma is, I wanted to be 500kg, chain KITO, 500kg of high coupling Do you not?
This review is about item#06737665.
Sling
5
From Japan
On 2013-09-08 15:52:21
Is good
This review is about item#06737665.