Buy more than* S$200* and get FREE SHIPPING

  • High Coupling Hc for Chain Slings
  • High Coupling Hc for Chain Slings
  • High Coupling Hc for Chain Slings

High Coupling Hc for Chain Slings HC005

by KITO
5.00 (2)
Item.#
06737726
Mfr.#
HC005
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Weight (kg)
0.04
TRUSCO Part Number
281-2819
Dimensions f (mm)
8.2
Dimensions b (mm)
33
Dimensions a (mm)
13
Dimension d (mm)
5.6
Breaking Load (kN)
More than 25
Dimensions p (mm)
36
Dimensions c(mm)
14
Dimensions e (mm)
10.0
Wire Diameter (phi mm)
5.0
Working Load (t)
0.5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for diving work, used for connecting wire rope and chain.
5
From Japan
On 2013-10-29 14:01:49
I have used it before, but I can use it without any problem.
This review is about item#06737726.
Assembly of chain sling system
5
From Japan
On 2013-05-14 13:02:58
Compared to shackles of the same specification loads it is helpful to connect very compactly. We will be transitioning from wire to chain sling system in the future. The price is expensive compared to wire, but if you calculate durability as well, the result seems to be cheaper. It seems to be released from discomfort of injury by kink, yore, bending, beard (laugh) It will be quite heavy, but I always use it by lowering it to the hook of the crane so I do not feel the weight during work. Adjusting the length of the chain sling is very convenient using shortening etc.
This review is about item#06737735.