Buy more than* S$200* and get FREE SHIPPING

  • Noga bar
  • Noga bar
  • Noga bar
  • Noga bar

Noga bar NB5000

by NOGA
4.50 (2)
Item.#
06737893
Mfr.#
NB5000
Package Qty.
1Set
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
BK 1010: for iron and aluminum BK 2010:for casting, brass
Set Contents
NB handle (NB1000) single rotating blade S10 (BS1010) 1piece rotating blade S20 (BS2010) 1piece rotating blades S35 (BS3510) 1piece
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for deburring after machining metal.
4
From Japan
On 2015-02-11 22:50:14
Five kinds of cutters are attached and it is possible to correspond to various types of burrs ... It is nice, but I thought whether it is almost impossible to distinguish which type is "what type is the blade" at the work place I will. I think that it is even easier to use if it is an explanatory note or a distinguishable marker. Quality is no doubt, so users may need to devise themselves.
This review is about item#06737893.
Used for milling of workpiece after milling and turning.
5
From Japan
On 2014-02-03 15:00:05
I bought an update because I damaged the chamfering tool of Noga that used more than 10 years on the floor. The new one feels good because it is good work of teeth, so it feels good. Purchase this product which is equivalent to what you are accustomed from what type and which various sizes of teeth are set.
This review is about item#06737893.