Buy more than* S$200* and get FREE SHIPPING

  • Teddy bar
  • Teddy bar
  • Teddy bar

Teddy bar TB1000

by NOGA
4.50 (4)
Item.#
06738103
Mfr.#
TB1000
Package Qty.
1Set
Ship pack of
1
10.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Shaft Diameter (phi mm)
2.6
TRUSCO Part Number
111-3828
Set Contents
8 mm hexagonal aluminum handle, rotating blade N1 (BN1010)1 piece
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Pipe during cutting of deburring
5
From Japan
On 2014-03-08 10:46:45
Easy-to-use. Build also solid.
This review is about item#06738103.
Work of hobby
4
From Japan
On 2013-10-19 09:48:21
Previously, we were using the Toka made HOZAN, with thicker possession The narrow place, there was a case that can not be used even if the hand is entered, If it is this size, it uses range was spread. Because the hard material, durable likely. Although sharpness is usually, Size that can be used in narrow spaces than sharpness is important. There are things like is what kind, but this is the first time, This time will be the two eyes. Also put in a breast pocket Bulky, I think I may have several.
This review is about item#06738103.
Metal deburring
5
From Japan
On 2012-04-23 22:10:52
I want you to put out cheap replacement blade for stainless
This review is about item#06738103.
Used in the drill hole deburring of aluminum material
4
From Japan
On 2011-12-05 13:43:19
There is a mistake in the representation of the contents of a set. Rotating blade is not such a S10 (BS1010) N1 (BT1010) is the correct answer. Since I purchased the blade, but can not be attached Was confirmed to MonotaRO like. I would like to correct for other buyers.
This review is about item#06738103.