Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rotor drive combination set

Rotor drive combination set RD2001

by NOGA
4.00 (3)
Item.#
06738112
Mfr.#
RD2001
Package Qty.
1Set
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Box Dimensions (mm)
200x70x30
Set Contents
NB HANDLE AND rotation drive SINK BC3210, BC1041, BS1010, BS2010, BS3010
Weight (g)
145
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Deburring etc. after drilling drill etc.
3
From Japan
On 2016-07-10 11:38:45
Although it is attached to the catalog, it is regrettable that there is no test plate.
This review is about item#06738112.
Deburring of small diameter holes.
4
From Japan
On 2011-10-05 13:33:06
Although the straight type was used, the crank type was easier to use. Because I could not find it when I wanted to use it somewhere if I was a single body, I was looking for a combo case entry. Small diameter chamfer can be made clean.
This review is about item#06738112.
It is used for chamfering the mouth of a drilled hole of 1.2 to 5.4 of aluminum material.
5
From Japan
On 2009-07-20 01:53:40
It is sharper than I thought, it is about enough if it is chamfered of aluminum material. There are few burrs after taking the face and it is very handy.
This review is about item#06738112.