Buy more than* S$200* and get FREE SHIPPING

  • Rotating blades

Rotating blades BN1310

by NOGA
2.33 (3)
Item.#
06738191
Mfr.#
BN1310
Package Qty.
1Box(10PC)
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
2.6
2014 TRUSCO Published Page
1-0396
Blade
N10 Cobalt HSS
Hardness
HRC65 to 67
Material
Cobalt HSS
Specification
For SG1000 and SN1000
Cutting Edge Angle (degree)
45
Weight (g)
13
TRUSCO Part Number
214-8609
Type
Blade with a versatility suitable for plastic and hard-to-cut materials such as stainless steel. Only single-edged right-handed.
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Deburring
1
From Japan
On 2016-10-30 19:40:42
I could not use it with the handle I had.
This review is about item#6738191.
Inner chamfer
3
From Japan
On 2014-01-17 14:25:15
With the part number BS 6001, the blades were missing with deburring of soft iron for the first time. I am sorry that other types of blades I used to date did not have that. I am using it with a fine diamond file to sharpen, but I want a little more durability.
This review is about item#37059924.
Men taking
3
From Japan
On 2012-11-12 22:05:38
usually
This review is about item#06706926.