Buy more than* S$200* and get FREE SHIPPING

  • Counter sink

Counter sink BC1211

by NOGA
5.00 (1)
Item.#
06738207
Mfr.#
BC1211
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
90
Blade
C12
TRUSCO Part Number
112-4234
Material
High-speed steel
Operating Range (mm)
1 - 12
Specification
For CS1000, 90 degree counter sink
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburr of the round hole. Mainly non-ferrous metal product mounting holes etc.
5
From Japan
On 2017-07-13 13:30:32
I keep buying a few times and continuing to use it. SUS 304 is reduced as expected, but it is still a satisfactory product. I hope there is something about half the diameter.
This review is about item#6738207.