Buy more than* S$200* and get FREE SHIPPING

  • Crank type counter sink
  • Crank type counter sink
  • Crank type counter sink

Crank type counter sink BC6301

by NOGA
5.00 (3)
Item.#
06738225
Mfr.#
BC6301
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
90
TRUSCO Part Number
112-4552
Compatible Handle
RD1040 NG1000 SN holder S holder
Operating Range (mm)
1 to 6.3
Overall Length (mm)
57
Shaft Diameter (phi mm)
3.2
2014 TRUSCO Published Page
1-0397
Blade
RD6.3
Weight (g)
10
Material
High-speed steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For deburring of air conditioner copper pipe (pair coil)
5
From Japan
On 2016-05-13 15:26:18
If you purchase "NB Handle NB1000" in this counter sink as a set, it is cheap and affordable than the tools of other companies.
This review is about item#06738252.
Chamfering of pure aluminum and acrylic pipe
5
From Japan
On 2014-11-01 20:29:45
Because it did not become a beautiful face when using a pipe reamer, it was processing with a lathe. It is satisfactory because it can process overwhelmingly faster than a lathe. I wanted a handle and set items, but I purchased them separately because it was not there.
This review is about item#06738252.
Deburring holes
5
From Japan
On 2014-03-02 21:12:14
You can clean the holes of the plastic product cleanly and quickly.
This review is about item#06738252.