Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Counter sink
  • Counter sink
  • Counter sink
  • Counter sink

Counter sink EX2001

by NOGA
5.00 (3)
Item.#
06738277
Mfr.#
EX2001
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
90
Operating Range (mm)
4 - 18
Overall Length (mm)
56
Material
High-speed steel
Purpose
4 - 18mm round stock pipe outer diameter
Blade
EX18
Weight (g)
16
Shaft Diameter (phi mm)
3.2
TRUSCO Part Number
112-6024
Compatible Handle
RD1040
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Copper pipe deburring
5
From Japan
On 2016-04-13 11:50:43
Great. Chamfering can be cleaned evenly and cleanly. It does not press too much, it is better to hit lightly, it seems that it is not necessary for Bali to return.
This review is about item#06738277.
chamfer
5
From Japan
On 2014-05-31 17:09:20
The chamfering of the outer circumference became very efficient. I will purchase additional.
This review is about item#06738277.
Chamfering of cut shaft
5
From Japan
On 2013-06-26 08:21:58
It is an excellent item. You can cut well. I do not know until long lasting how durable it is, but it is useful for the time being. It is even better if it is a hexagonal axis for impact.
This review is about item#37059635.