Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scraper Blade

Scraper Blade BD5010

by NOGA
Item.#
06738365
Mfr.#
BD5010
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade
D50
Hardness
HRC62 to 64
Overall Length (mm)
50
TRUSCO Part Number
112-3173
Cutting Edge Angle (degree)
60
Specification
Held by D Holder. 3.2mm shaft, total length 50mm.
Blade Width (mm)
3.2
Weight (g)
27
Shaft Diameter (phi mm)
3.2
Description
Precision machining triangle scraper.
Blade Angle (degree)
60