Buy more than* S$200* and get FREE SHIPPING

  • Scraper Blade

Scraper Blade BD5510

by NOGA
Item.#
06738374
Mfr.#
BD5510
Package Qty.
1Box(10PC)
Ship pack of
1
329.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
112-3181
Blade Angle (degree)
60
Blade Width (mm)
3.2
Overall Length (mm)
51
Specification
For hardened steel, carbide blade
2014 TRUSCO Published Page
1-0398
Blade
D55 Solid Carbide
Weight (g)
44
Shaft Diameter (phi mm)
3.2