Buy more than* S$200* and get FREE SHIPPING

  • Chanffering and Deburring Blade D75

Chanffering and Deburring Blade D75 BD7510

by NOGA
5.00 (1)
Item.#
06738383
Mfr.#
BD7510
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-09-26
Now we ship to...
...see all
Item Feature
Blade
D75
TRUSCO Part Number
112-3203
Blade Angle (degree)
60
Weight (g)
51
2014 TRUSCO Published Page
1-0398
Specification
Hold Midi scraper handle. 3.2mm shaft, total length 75mm.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the mobile tool set
5
From Japan
On 2016-07-25 10:02:03
When I go out, I always carry tools, so I need as small as possible. This can be used as it is without attaching a handle, it is handy because it is safe with a cover.
This review is about item#09516893.