Buy more than* S$200* and get FREE SHIPPING

  • Scraper Blade

Scraper Blade BT8000

by NOGA
Item.#
06738401
Mfr.#
BT8000
Package Qty.
1PC
Ship pack of
1
17.91 SGD
ADD TO CART
Shipped after 2017-11-20
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
60
Blade
T80
Hardness
HRC58 to 60
Overall Length (mm)
80
Blade Angle (degree)
60
Blade Width (mm)
4
Weight (g)
11