Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • N blade

N blade BN8043

by NOGA
Item.#
06738426
Mfr.#
BN8043
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Blade
N80M42
Specification
For stainless steel
Operating Range (mm)
0 - 12
TRUSCO Part Number
112-3700
Compatible
Double bar DB1000
Blade Angle (degree)
55
Weight (g)
33