Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • N blade

N blade BN9010

by NOGA
5.00 (1)
Item.#
06738453
Mfr.#
BN9010
Package Qty.
1Box(6PC)
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0399
Operating Range (mm)
3 to 15
Blade Angle (degree)
55
TRUSCO Part Number
112-3696
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part assembly
5
From Japan
On 2018-01-26 08:17:36
When typing in a half month key, I was in trouble getting back. By returning from the surface of the key groove with the N blade, the return did not come and work started smoothly. If the shape can be used at four corners, there is considerable sense of affinity.
This review is about item#06738435.