Buy more than* S$200* and get FREE SHIPPING

  • Deburring Blade L

Deburring Blade L BL3010

by NOGA
Item.#
06738471
Mfr.#
BL3010
Package Qty.
1Box(10PC)
Ship pack of
1
65.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Operating Range (mm)
1 to 8
Blade Angle (degree)
50
Weight (g)
19
TRUSCO Part Number
112-3734
Compatible
L Holder (ELO7013), Noga V-cut (NC1000)
Description
Deburring of sheet metal of 8mm - 1.
Blade
L3
Overall Length (mm)
15
Shank Part Corner Width (mm)
3