Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deburring Blade L

Deburring Blade L BL4010

by NOGA
Item.#
06738487
Mfr.#
BL4010
Package Qty.
1Box(10PC)
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Shank Part Corner Width (mm)
3
2014 TRUSCO Published Page
1-0399
Blade
L4
Overall Length (mm)
18
Compatible
L holder (ELO7013), Nogaminikatto (NC2000)
Operating Range (mm)
0 to 2.5
Blade Angle (degree)
50
Weight (g)
16
TRUSCO Part Number
112-3742