Buy more than* S$200* and get FREE SHIPPING

  • Steel Wool, Pound Roll
  • Steel Wool, Pound Roll
  • Steel Wool, Pound Roll

Steel Wool, Pound Roll No.0

4.88 (8)
Item.#
06738514
Mfr.#
No.0
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
(iron) steel wool 100%, (Iron) steel wool 100%
Weight (g)
About 450, About 450
TRUSCO Part Number
416-5471, 416-5471
Package Size (mm)
around 390x110x75, About 390x110x75
Model
thin, Thin
Purpose
Cleaning and polishing of metals and floors Filtration material, cushioning, silencing material, frictioning material, shielding material etc. Can be used with oil for industrial sanitation detergents, industrial oils, and abrasive liquids (oil-based)., Cleaning and polishing of metals and floors Filtration material, cushioning, silencing material, frictioning material, shielding material etc. Can be used with oil for industrial sanitation detergents, industrial oils, and abrasive liquids (oil-based).
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Used when old color stained glass solder
5
From Japan
On 2016-04-15 14:57:47
000 is not sold quite easily, we are extremely sorry about unification of products, being culled
This review is about item#06738532.
Plating polishing, rust removal
5
From Japan
On 2014-05-05 22:21:43
Just rub it for a while, the plating becomes beautiful, it is very convenient to get rust immediately.
This review is about item#06738541.
I used it to finish woodworking products
5
From Japan
On 2013-09-18 22:34:31
It is compact, it can be very easily done to wind it and to cut it.
Silencer silencing of a motorcycle
4
From Japan
On 2013-06-17 17:01:04
I used it instead of stainless steel wool. It is low price compared with stainless steel wool, because there are a lot of quantity, there are three times. The silencing effect is better than stainless. Although stain wool does not rust, it does not know unless you use it to see when rusting will occur.
Polishing operation
5
From Japan
On 2013-02-21 13:53:47
Easy to use
This review is about item#10283323.
Furniture dirt remover
5
From Japan
On 2011-08-25 01:34:40
You can cut as much as you want.
This review is about item#06738514.
Polishing at painting, metal parts polishing, etc.
5
From Japan
On 2010-09-16 02:45:29
It is convenient to return by mail order because the number of stores selling recently has decreased
This review is about item#06738541.
Rust take.
5
From Japan
On 2008-10-21 17:01:50
Unlike the 100 average, I will last long.
This review is about item#06738514.