The reviews are automatic translation.
When cleaning the kitchen, when washing the pan
From Japan
On 2018-03-16 23:16:40
Finely finished in a sparkle like a new pot like a pot, you can work comfortably everyday
Used when old color stained glass solder
From Japan
On 2016-04-15 14:57:47
000 is not sold quite easily, we are extremely sorry about unification of products, being culled
Plating polishing, rust removal
From Japan
On 2014-05-05 22:21:43
Just rub it for a while, the plating becomes beautiful, it is very convenient to get rust immediately.
I used it to finish woodworking products
From Japan
On 2013-09-18 22:34:31
It is compact, it can be very easily done to wind it and to cut it.
Silencer silencing of a motorcycle
From Japan
On 2013-06-17 17:01:04
I used it instead of stainless steel wool. It is low price compared with stainless steel wool, because there are a lot of quantity, there are three times. The silencing effect is better than stainless. Although stain wool does not rust, it does not know unless you use it to see when rusting will occur.
Polishing operation
From Japan
On 2013-02-21 13:53:47
Easy to use
Furniture dirt remover
From Japan
On 2011-08-25 01:34:40
You can cut as much as you want.
Polishing at painting, metal parts polishing, etc.
From Japan
On 2010-09-16 02:45:29
It is convenient to return by mail order because the number of stores selling recently has decreased
Rust take.
From Japan
On 2008-10-21 17:01:50
Unlike the 100 average, I will last long.