Buy more than* S$200* and get FREE SHIPPING

  • Super bio SV

Super bio SV -

2.00 (1)
Item.#
06738751
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
91.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thickness (mm)
6
Outer Diameter (phi mm)
100
Hardness
L
Caution
Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water., Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water.
Grain Size
24
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Purpose
It is optimum to the burning of the steel with grinding heat and grinding grinding processing of the stainless steel material where deformation is easy to occur. it is suitable for Welding the kitchen product building material car part & the tank and ch, It is optimum to the burning of the steel with grinding heat and grinding grinding processing of the stainless steel material where deformation is easy to occur. it is suitable for Welding the kitchen product building material car part & the tank and chamfering flate surface finishing etc