Buy more than* S$200* and get FREE SHIPPING

  • Super bio SV

Super bio SV -

2.00 (1)
Item.#
06738767
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
296-6182
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Grain Size
36
Purpose
It is optimum to the burning of the steel with grinding heat and grinding grinding processing of the stainless steel material where deformation is easy to occur. it is suitable for Welding the kitchen product building material car part & the tank and ch, It is optimum to the burning of the steel with grinding heat and grinding grinding processing of the stainless steel material where deformation is easy to occur. it is suitable for Welding the kitchen product building material car part & the tank and chamfering flate surface finishing etc
Outer Diameter (phi mm)
100
Hardness
L
Thickness (mm)
6
Caution
Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water., Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
2
From Japan
On 2014-01-20 15:30:24
Compared to GREE Ace gold, I think cutting is good, but it is quickly decreasing anyway.
This review is about item#06738785.