Buy more than* S$200* and get FREE SHIPPING

  • Super bio SV
  • Super bio SV
  • Super bio SV

Super bio SV -

2.00 (1)
Item.#
06738776
Mfr.#
-
Package Qty.
1Box(25Sheet)
Ship pack of
1
91.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Hardness
L
Thickness (mm)
6
Caution
Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water., Please wear protective goggles, gloves, masks, etc. Please never move the grinder whetstone cover. Please store in a flat area without dampness or water.
Maximum Operating Speed (m/s [m/min])
72[4300]
Hole Diameter (phi mm)
15
Grain Size
46
Purpose
It is optimum to the burning of the steel with grinding heat and grinding grinding processing of the stainless steel material where deformation is easy to occur. it is suitable for Welding the kitchen product building material car part & the tank and ch, It is optimum to the burning of the steel with grinding heat and grinding grinding processing of the stainless steel material where deformation is easy to occur. it is suitable for Welding the kitchen product building material car part & the tank and chamfering flate surface finishing etc
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Mechanical repair
2
From Japan
On 2014-01-20 15:30:24
Compared to GREE Ace gold, I think cutting is good, but it is quickly decreasing anyway.
This review is about item#06738785.