Buy more than* S$200* and get FREE SHIPPING

  • Super skill touch SS
  • Super skill touch SS
  • Super skill touch SS
  • Super skill touch SS

Super skill touch SS 100x2x15 #46

5.00 (2)
Item.#
06738821
Mfr.#
100x2x15 #46
Package Qty.
1Box(25Sheet)
Ship pack of
1
74.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Thickness (mm)
2
Grain Size
46
Purpose
General steal materials, stainless steel, cast iron., General steal materials, stainless steel, cast iron.
Maximum Peripheral Velocity (m/min)
4300
Hole Diameter (phi mm)
15
Abrasive Material
Cubitron TM grain
TRUSCO Part Number
322-4961
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Chamfering of machined products
5
From Japan
On 2016-10-11 10:30:42
There is moderate elasticity in the grindstone and it is easy to use. I think that it is not suitable for a large chamfer.
This review is about item#6738846.
Stainless steel cutting
5
From Japan
On 2014-11-09 18:17:33
I think that it is a stable quality. I usually use # 60, but even if it turns into fluff, I can cut well until the end. When I wanted # 120 to be a mirror finish, I tried it in front of the sandpaper. I am satisfied.
This review is about item#06738855.