Buy more than* S$200* and get FREE SHIPPING

  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing
  • G Type Swivel Caster, Urethane Wheel And Single Bearing

G Type Swivel Caster, Urethane Wheel And Single Bearing G-32UR

5.00 (1)
Item.#
06738907
Mfr.#
G-32UR
Package Qty.
1PC
Ship pack of
1
1.87 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
38x32
Maximum Allowable Load (kgf)
18
Wheel Width (mm)
14
Material (Wheel)
Urethane wheels
Allowable Load (daN)
18
Attachment Height H (mm)
42
Mounting Dimensions XxY (mm)
30x24
2014 TRUSCO Published Page
1-2005
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
32
Eccentricity E (mm)
10
TRUSCO Part Number
379-6264
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foot of electric tool
5
From Japan
On 2014-04-04 23:17:29
Because the wheels are made of urethane material, it is easy to handle without slipping. Price satisfied.
This review is about item#06738907.