Buy more than* S$200* and get FREE SHIPPING

  • GR Type Rigid Caster, Urethane Wheel

GR Type Rigid Caster, Urethane Wheel GR-25UR

4.67 (3)
Item.#
06738925
Mfr.#
GR-25UR
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane wheels
Allowable Load (daN)
10
Mounting Seat A x B (mm)
36x18
Mounting Dimensions XxY (mm)
29x0
Finishing (Metal Compatibletings)
Uni-chrome plated
Mounting Height (mm)
35
Wheel Width (mm)
12
Wheel Diameter D (phi mm)
25
Attachment Height H (mm)
35
Eccentricity E (mm)
-
Allowable Load (daN[kgf])
10[10.2]
Bore Diameter P (phi mm)
4.2
Shape
Fixation
Model
GR MODEL Fixed
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Actually it will be diverted as a circle table rotation wheel. Round a small round table at the center of the round table, deploy this item at the bottom and rotate it to draw an arc. As a matter of course, the Chinese table equivalent is finished by how many fixed wheels are deployed to draw the same circular arc.
5
From Japan
On 2016-08-16 20:49:17
Is it an improvement point? There is no particular problem. However, variations of the material If you say a little more, if you can offer other extremely small diameters, even more interesting projects come up, so please consider the offering method by all means. Needless to say, I also wanted announcements
This review is about item#6738925.
Move to the bottom of a stock table or the like
5
From Japan
On 2015-05-08 17:14:17
Smooth movement without damaging the flooring materials of the house flooring. Rubber does not stick behind
This review is about item#06738925.
I attach it to the leg of the nursing table.
4
From Japan
On 2014-12-03 08:29:28
This caster has been purchasing Ripi many times so far, but there is also no claim for goods put on with this. However, the barcode sticker affixed to the caster that came in with the order of about twice remains unlikely to be peeled off. I was able to install it immediately because it was peeled off in the past, but now I am in trouble because I wasted time to wash off the seal. I will be saved if you improve.
This review is about item#06738925.