Buy more than* S$200* and get FREE SHIPPING

  • Flap Wheel

Flap Wheel 80

4.14 (14)
Package Qty.
Ship pack of
19.99 SGD
Shipped after 2018-03-26
Now we ship to...
...see all
Item Feature
Number of Blades
about 83
Structure of Abrasives
Polishing cloth
Diameter (phi mm)
Application 2
Casting skin polishing Rust Remover Sanding before painting
Particle size 80
Compatible Tool
Hand grinder, electric drill, drill press
Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing, Uneven or bent surface polishing Thin or narrow part polishing Cast metal surface polishing Rust removal Pre-coat polishing
Maximum Rotation Speed (min-1[r. p.m])
Abrasive Material
Width (mm)
Shaft Diameter x Shaft Length (mm)
Grain Size
Description 2
So svelte, familiar to work good as well as planes are possible such as curved surfaces.
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 4.14
14 Customer Reviews
The reviews are automatic translation.
Burring of aluminum casting etc.
From Japan
On 2017-04-01 09:39:14
Compared with other manufacturers, the abrasive paper is hard, so when you scratch a surface with large unevenness, it decreases faster. There is a feeling that other companies buckle, but this is a feeling of bouncing.
Stainless steel polish
From Japan
On 2016-11-23 17:45:40
I can use it without any problem! It is cheap and costly also helpful!
This review is about item#6739126.
Polishing of woodworking work
From Japan
On 2016-09-30 12:47:44
Because it is cheap, it can be used with a disposable feeling. I will continue to purchase repeat items.
This review is about item#6739144.
Buff pretreatment
From Japan
On 2015-10-25 10:52:21
Used for buff pretreatment, good product. I'd appreciate it if there are 5 sets of each count.
This review is about item#06739153.
Machine maintenance
From Japan
On 2014-03-20 23:24:25
Thank you for offering in a cheap price range. Also easy to buy? Er ... I do not write anything else. In a rabbit, use only one
This review is about item#06739126.
Grinding in woodworking.
From Japan
On 2012-12-24 18:06:35
I tried to sink out in woodworking. There is no problem as a product. We used the exchange type on the expensive shaft before, but this product is enough.
This review is about item#06739117.
Rough cutting finish such as plywood
From Japan
On 2012-11-29 19:05:25
Although the price is satisfactory, I felt it was hard to understand the feeling at the time of cutting whether the contact part was hard. I think that it is easier to process if there is a soft feeling to touch.
This review is about item#06739126.
"Welding cladding" of Adorora's "bearing part" of the backhoe and "various parts such as" sputter dropping of the shaft receiving part "at the time of repairing the roller.
From Japan
On 2012-10-12 18:32:57
In the neighborhood home center, it is one price.
This review is about item#06739117.
Polishing of woodworking
From Japan
On 2012-09-30 19:46:34
I used it for the finishing of accessories wood, but I am satisfied with the result as I expected.
This review is about item#06739153.
Remove ink in the hole in the cylinder for gravure printing, remove rust
From Japan
On 2011-04-27 18:50:29
It is very convenient because it can take only ink and rust without damaging the inner hole. The price is reasonable, so when the gouge gets worse, you can replace it without hesitation.
This review is about item#06739117.