Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Circular Blade 28 Millimeter Substitution Blade

Circular Blade 28 Millimeter Substitution Blade RB28-2

by OLFA
4.57 (7)
Item.#
06739171
Mfr.#
RB28-2
Package Qty.
1Pack(2Sheet)
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0706
Blade Thickness (mm)
0.3, 0.3
Material
SKS-7, SKS-7
TRUSCO Part Number
360-7305, 360-7305
2014 TRUSCO Published Page
2-0679
Compatible Blades and Cutters
36B, 30B, 194B (perforation cutter 28), 36 B, 30B, 194 B (SEWING EYE CUTTER 28)
AS ONE Part Number
1-6223-02, 1-6223-02
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cutting of dough
5
From Japan
On 2018-06-04 18:02:50
I am not good at scissors and I always use a rotary cutter. The size of 28 mm smaller than the larger size is easy to use with small turning. I feel that the cutting edge of the blade does not last long.
This review is about item#6739171.
For sewing
5
From Japan
On 2018-01-25 16:00:40
Because my wife wanted a replacement blade, I looked for the item I used before.
This review is about item#6739171.
For cutting dough
5
From Japan
On 2017-11-24 10:53:04
It is very easy to use, but I hope it will last longer.
This review is about item#34621395.
Plotter / cutter blade
5
From Japan
On 2017-07-21 14:56:03
XY plotter used in CAD 1500 mm x 9000 mm Only this can be used.
This review is about item#34621395.
Buy with holder
4
From Japan
On 2017-05-21 23:06:00
Buy it at the same time because it will not make it in time because it will not cut. When I am looking for, it is hard to find many things.
This review is about item#6739171.
For backup use
3
From Japan
On 2017-04-27 17:52:23
Olfa's products also have a sense of security, it can be purchased at the same time as the cutter is saved. Next time I would like to use minutes on one size.
This review is about item#6739171.
It is a particularly good item for cutting cloth.
5
From Japan
On 2015-12-09 14:45:36
I am using it for cutting cloth. I cut it by hitting a pattern paper, but since it is circular it has almost no misalignment. When using it several times, the sharpness of the blade got worse and it replaced it as a replacement blade, but I think that the cutting edge of Olfa continues to be sharp for a long time.
This review is about item#06739171.