Buy more than* S$200* and get FREE SHIPPING

  • Simple Mask, Cup Type
  • Simple Mask, Cup Type
  • Simple Mask, Cup Type
  • Simple Mask, Cup Type

Simple Mask, Cup Type M4-A

3.60 (75)
Item.#
06739232
Mfr.#
M4-A
Package Qty.
1Box(50Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Work with power tools. For carpentry, building work, moving, cleaning, and prevention of pollen.
Particle Collection Efficiency (%)
95 or more (up to 0.26um)
Weight (g)
4
Material (nose clips)
Aluminum
Dimensions (Vetical x Horizontal) (mm)
(Maximum) about 117x132
Material (Body)
100% Polyester
Customer Reviews
5 star 29
4 star 15
3 star 10
2 star 14
1 star 7
Review Rating: 3.60
75 Customer Reviews
The reviews are automatic translation.
When mowing
2
From Japan
On 2016-07-12 00:06:26
The dough is thin, weak nose of spring, repeater is without
This review is about item#06739232.
During the welding operation
4
From Japan
On 2016-04-19 20:56:39
Breathing ease is no problem, looking at the mask finished welding, dirty to feeling "- I wonder are taking." Since there is no dirt on the inside to say, or you think that me properly to stop the dust. In addition, after the work is that it is without a mask is also the smell of welding on the nose had remained persistently did not feel at all and put mask.
This review is about item#06739232.
For work
4
From Japan
On 2015-11-24 18:16:55
Although it can be used enough, I thought that fitting cheeks was not quite good even if it was adjusted with strings, so it would not suit the person who was going to lose weight very much.
This review is about item#06739232.
Polishing, painting work
4
From Japan
On 2015-11-11 23:27:55
There is not much clear deal of impression, but I am satisfied as goods.
This review is about item#06739232.
For dust work
5
From Japan
On 2015-11-04 17:26:31
You can fit your face.
This review is about item#06739232.
Electric Works Work
3
From Japan
On 2015-10-29 05:45:29
It was able to be used without problems. Earplug type has a sense of incompatibility, so this surface type is good.
This review is about item#06739232.
General work
2
From Japan
On 2015-10-14 18:33:21
It is honest chatting, but cheapest is the best.
This review is about item#06739232.
Measures against dust in harvesting machines for agricultural products
1
From Japan
On 2015-09-18 19:01:04
The mask is hard and does not fit the face. Particularly, there are many gaps in the upper part of the nose, cloudiness is severe when dustproof goggles are used together. Breathing is not easy. There is no purchase in the future.
This review is about item#06739232.
Stall storage warehouse with large cleaning
3
From Japan
On 2015-07-21 09:50:09
Because it is concerned that there is a lot of dust due to the annual cleaning of the clothes, the use price can be used easily for attention to the cleaner.
This review is about item#06739232.
During demolition work
4
From Japan
On 2015-05-19 19:53:10
It is enough for cost performance
This review is about item#06739232.