Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Face Protector
  • Face Protector
  • Face Protector
  • Face Protector
  • Face Protector

Face Protector -

4.49 (63)
Item.#
06739241
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Ballistic face shield
Effective Shield Height (mm)
183
Weight (g)
325
Description 2
Is a standard type in disaster prevention. ANSI compliant
Head Circumference (cm)
51-65
Shield Height (mm)
203
Material
Frontal cover ABS Polycarbonate transparent shield
Customer Reviews
5 star 39
4 star 17
3 star 6
2 star 1
1 star 0
Review Rating: 4.49
63 Customer Reviews
The reviews are automatic translation.
Thunder cliff and machine maintenance
5
From Japan
On 2018-04-23 15:11:34
It is light and easy to adjust according to the size of the head, easy to raise and lower, usability is good. Thank you very much.
This review is about item#6739241.
Used for metal processing
5
From Japan
On 2017-04-08 19:56:09
Easy to use because it is easy to attach and detach and is light. I just flew away the blades at the time of use but I was wearing so I did without injury.
This review is about item#6739241.
During metal cutting work
4
From Japan
On 2016-12-23 20:13:09
It was cheap, easy to use, useful. It is regrettable to finish.
This review is about item#6739241.
Machine maintenance with car shop
5
From Japan
On 2016-08-24 22:15:14
There is no problem, it is cheap. I will recommend it.
This review is about item#6739241.
When mowing
5
From Japan
On 2016-08-15 11:29:08
It can be used safely with good strength and transmittance. I bought it cheaper than the nearby home center.
This review is about item#6739241.
For mowing work
5
From Japan
On 2016-07-26 15:55:19
At the time of mowing, since the stone hit glasses, it seemed dangerous and the whole face could be defended so I bought it for safety measures
This review is about item#06739241.
Woodworking
4
From Japan
On 2016-07-26 14:46:36
Although it is cheap, it is difficult to fine-tune the adjustment dial and to make it stiff. Moreover, it is easy to scratch the surface of polycarbonate.
This review is about item#06739241.
Mowing
4
From Japan
On 2016-07-01 10:40:09
The field of vision is wide and work is easy to do.
This review is about item#06739241.
Mowing
2
From Japan
On 2016-06-24 23:01:28
Since there is no strength of the screw of the plastic of the shield and the hat part, it is easy for the broken shield to be scratched
This review is about item#06739241.
As a protective surface during polishing operation
4
From Japan
On 2016-06-18 10:28:06
The price is also cheap and used with confidence, but since the transparent part of the surface gradually becomes scratched and becomes hard to see, I want you to sell the part of the surface for repair.
This review is about item#06739241.