Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Safety Goggle Clear Uncoated Lens
  • Safety Goggle Clear Uncoated Lens
  • Safety Goggle Clear Uncoated Lens

Safety Goggle Clear Uncoated Lens NP-102

4.07 (58)
Item.#
06739257
Mfr.#
NP-102
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Paint work, cleaning, and work which uses the electromotive tool and where flying object may come, Paint work, cleaning, and work which uses the electromotive tool and where flying object may come, Paint work, cleaning, and work which uses the electromotive tool and where flying object may come, Paint work, cleaning, and work which uses the electromotive tool and where flying object may come
Material (frame)
PVC
Weight (g)
52
Material (lens)
Polycarbonate
JIS Standard
Non-standardized
Specification
ANSI Z87.1 standard compliant
Customer Reviews
5 star 28
4 star 14
3 star 10
2 star 4
1 star 2
Review Rating: 4.07
58 Customer Reviews
The reviews are automatic translation.
Wood sandpaper
4
From Japan
On 2017-10-10 18:48:06
It is easy to use because it has high adhesion and hard to enter dust.
This review is about item#6739257.
When painting work
5
From Japan
On 2017-10-06 11:10:59
Since the whole is rubber specification, it can fit gently on the face.
This review is about item#06739257.
household use
4
From Japan
On 2017-09-06 17:19:01
Purchased as conservation of eyes for concrete festival. The work was able to succeed without fail. I am satisfied as soon as possible for sending.
This review is about item#6739257.
Weeding work
4
From Japan
On 2017-08-02 17:37:22
This type is effective for people whose eyeglass type does not match during mowing work.
This review is about item#6739257.
Machining
4
From Japan
On 2017-07-05 15:20:33
It is very nice because it can be used while wearing eyeglasses I am glad that the price was cheap, too.
This review is about item#6739257.
Unloading operation
4
From Japan
On 2017-06-19 09:19:17
It is very cheap and it is very handy to use without problems.
This review is about item#6739257.
grinder
4
From Japan
On 2017-05-24 13:38:50
I bought it because it was cheapest. I could wear it without feeling discomfort even when I was wearing glasses. I fit on my face.
This review is about item#6739257.
Used to protect eyes when using power tools
4
From Japan
On 2017-05-08 19:57:02
I thought that it is not necessary so far because it is an amateur, but I think that it is necessary because it is an amateur recently. No problem at all at this price.
This review is about item#6739257.
Used during workout
5
From Japan
On 2017-04-28 12:49:36
It also has light air holes, it is usable from above glasses and the price is cheap, I think that COSPA is the best. Although the part hitting the face is soft feeling, I can not say that the fit is good. Well price is price, so if you think it is disposable it is ant.
This review is about item#6739257.
When working with a grinder
3
From Japan
On 2017-03-24 18:00:55
There is no problem. Also purchase if necessary
This review is about item#6739257.