Buy more than* S$200* and get FREE SHIPPING

  • Safety Goggle Clear Anti-Fog Lens
  • Safety Goggle Clear Anti-Fog Lens
  • Safety Goggle Clear Anti-Fog Lens

Safety Goggle Clear Anti-Fog Lens SG-16

3.95 (41)
Item.#
06739266
Mfr.#
SG-16
Package Qty.
1PC
Ship pack of
1
6.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Paint work, cleaning, and work which uses the electromotive tool and where flying object may come, Paint work, cleaning, and work which uses the electromotive tool and where flying object may come
Material (frame)
PVC
Weight (g)
69
Material (lens)
Polycarbonate
JIS Standard
Non-standardized
Customer Reviews
5 star 20
4 star 9
3 star 5
2 star 4
1 star 3
Review Rating: 3.95
41 Customer Reviews
The reviews are automatic translation.
Painting
2
From Japan
On 2016-11-17 14:46:54
Used to paint in the room. Is a thing that has been used until now, I tried to buy so difficult to use cloudy immediately. Had been expected that the anti-fog type, the occurrence of cloudy extent that somewhat better. We hope to improve the performance.
This review is about item#6739266.
maintenance
4
From Japan
On 2016-07-06 17:47:51
There is no problem, is a good feeling.
This review is about item#06739266.
When welding
4
From Japan
On 2016-05-30 16:49:56
Prices are like may be a feeling of use to very inexpensive. I was allowed to repeat buying.
This review is about item#06739266.
Thunder business
5
From Japan
On 2016-04-22 20:16:03
Are we satisfied with cheap and safe.
This review is about item#06739266.
Used to protect the eye in the cleaning work of chemicals
4
From Japan
On 2016-03-19 18:58:59
Cloudy Rubberized and so are peripheral conditions are also available effect without change. Also purchase plan next time because the price is also relatively inexpensive.
This review is about item#06739266.
Safety work
3
From Japan
On 2015-10-08 14:38:34
Not to work cloudy
This review is about item#06739266.
Work generated by the spot welding and Thunder cliff of splash
4
From Japan
On 2015-02-19 23:35:29
I was using the glasses type, but the splash had been death sneak. And the workability changed to goggle type is better, even if the deterioration (a long period of time is when the fall transparency used) had come in handy treated as a low-cost for consumables. We hope resale.
This review is about item#06739266.
Cutting of steel
1
From Japan
On 2014-12-20 07:26:48
It requires a great deal of improvement in Tsukekata of string that string is not withstand the use easily dislodged.
This review is about item#06739266.
When working in dusty places such as
3
From Japan
On 2014-10-18 08:56:12
Although clouded's anti-fog type
This review is about item#06739266.
In volunteer activities, combined with the helmet Fuminuki resistance plate input boots, dust mask, buy.
4
From Japan
On 2014-09-16 21:01:01
Goggles itself, is a shame, but the fit was good was bad feeling than I thought a rubber band (and thin, deviate from goggles side)
This review is about item#06739266.