Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses, Clear, Scratch-Resistant

Safety Glasses, Clear, Scratch-Resistant SS5500

4.18 (11)
Item.#
06739284
Mfr.#
SS5500
Package Qty.
1PC
Ship pack of
1
12.68 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Weight (g)
44
Lens Width (mm)
58
Material (frame)
PVC
Color
Brown
Specification
Normal size
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 0
1 star 1
Review Rating: 4.18
11 Customer Reviews
The reviews are automatic translation.
DIY painting
5
From Japan
On 2016-05-23 19:16:21
But for women, but are using is my man expand the frame in the gas stove. Without Atsukurushiku, we are satisfied with the price.
This review is about item#06739293.
General work
5
From Japan
On 2014-01-28 23:45:52
Wider field of view in the lightweight
This review is about item#06739284.
When the baby Thunder finishing work, we always use.
4
From Japan
On 2013-07-31 17:04:59
Since the glasses-area is large also 2 eye use of because the dust of the intrusion is small, it has to come in handy.
This review is about item#06739284.
Operation of the machine tool
4
From Japan
On 2012-09-23 07:41:46
Field of view is easy to work widely. Since the cloud breathing becomes a little care.
This review is about item#06739284.
The polishing of metal crafts
5
From Japan
On 2012-03-11 16:54:14
Glasses of design and over your Gochi is, is very comfortable. Behind the lacking long when the right ear is now a little sore. Dirt and dust did not enter most eye.
This review is about item#06739284.
Metal cutting, eye protection
5
From Japan
On 2012-02-16 15:31:16
Invoice I was written and for women, but is a little tight, just good without deviation.
This review is about item#06739293.
On the day light of pollen
4
From Japan
On 2011-10-12 15:24:03
Face is that the tiny, but it does not slip down somehow Koren et al. Smell of acetic acid is the first to. I was exposed to the wind. It will be better Since there is no between buying it is not attached scratches but is profitable considering the price because it does not intended to be every day.
This review is about item#06739293.
Used as a protective glasses at the time of hypochlorous use
4
From Japan
On 2011-09-19 12:46:55
I want a little more fit
This review is about item#06739284.
Dustproof
1
From Japan
On 2011-04-16 16:46:22
I think that pretty large as for the Japanese. We purchased together is also another smaller kana easier to use here! The size of my face I think that it is normal
This review is about item#06739284.
Grinder work, etc.
4
From Japan
On 2011-03-10 14:08:12
It is firmly made but inexpensive. So easy to scratches in the center of the lens in and out of the pocket, it may be difficult luck a little scratch.
This review is about item#06739284.