Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses, Clear, Scratch-Resistant
  • Safety Glasses, Clear, Scratch-Resistant
  • Safety Glasses, Clear, Scratch-Resistant
  • Safety Glasses, Clear, Scratch-Resistant

Safety Glasses, Clear, Scratch-Resistant SS5500

4.23 (13)
Item.#
06739293
Mfr.#
SS5500
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (lens)
Polycarbonate
Weight (g)
44
Specification
Small face size
Material (frame)
PVC
Color
Brown
Lens Width (mm)
54
Customer Reviews
5 star 6
4 star 6
3 star 0
2 star 0
1 star 1
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Worn during processing after welding processing
5
From Japan
On 2018-05-09 14:58:13
In protected eyeglasses so far, it often shifted and entered through the gap This glasses is hard to slip and easy to use so I'd like to purchase it in the future
This review is about item#06739284.
Dust on working
4
From Japan
On 2017-03-15 15:16:22
Although it is for women, I think whether it can be a little smaller. The price may be cheap.
This review is about item#6739293.
DIY paint paint
5
From Japan
On 2016-05-23 19:16:21
It is for women, but I expanded the frame with a gas stove and used it by a man. It is not hot, I am satisfied with the price.
This review is about item#06739293.
General work
5
From Japan
On 2014-01-28 23:45:52
Light weight and wide field of view
This review is about item#06739284.
I am using it at the time of finishing work of baby thunder.
4
From Japan
On 2013-07-31 17:04:59
Since the area of ​​the glasses is large and it uses two eyes, it is useful because it is less invasive of garbage.
This review is about item#06739284.
Operation of machine tool
4
From Japan
On 2012-09-23 07:41:46
It is easy to work because the visibility is wide. I am a little worried because it will cloudy with breathing.
This review is about item#06739284.
For polishing of metal crafts
5
From Japan
On 2012-03-11 16:54:14
The eyeglasses' design and shamelessness are very comfortable. The back of the right ear became somewhat sore when it was applied for a long time. Little garbage and dust came into the eyes.
This review is about item#06739284.
Metal cutting, eye protection
5
From Japan
On 2012-02-16 15:31:16
I wrote that it was for women in the invoice, but it is a bit tight, but it is just fine that it is not misaligned.
This review is about item#06739293.
On a light day of pollen
4
From Japan
On 2011-10-12 15:24:03
My face is small, but Keren and others will not slip off somehow The smell of acetic acid is first. I exposed it to the wind. It will be Mashi Since it is not long after purchasing it does not cause scratches but it is not a thing to do everyday so it is advantageous to consider the price.
This review is about item#06739293.
Used as protective eyeglasses when hypochlorine is used
4
From Japan
On 2011-09-19 12:46:55
I want a little more fit
This review is about item#06739284.