Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Glasses
  • Safety Glasses
  • Safety Glasses

Safety Glasses VS160 clear

4.15 (209)
Item.#
06739311
Mfr.#
VS160 clear
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
Shipped after 2017-05-17
Now we ship to...
...see all
Item Feature
Weight (g)
44
Material
Polycarbonate
Lens
Non-processed
Purpose
Protection from projectiles from the front and sides!, Protection from projectiles from the front and sides!, Protection from projectiles from the front and sides!, Protection from projectiles from the front and sides!
Color
Clear
JIS Standard
Non-standardized
Caution
UV coating may cause glasses to look yellow, but the product itself is not yellowed., UV coating may cause glasses to look yellow, but the product itself is not yellowed., UV coating may cause glasses to look yellow, but the product itself is not yellowed., UV coating may cause glasses to look yellow, but the product itself is not yellowed.
Specification
ANSI Z87.1 standard conformance, EN certified, can be used together with glasses.
Customer Reviews
5 star 108
4 star 48
3 star 37
2 star 9
1 star 7
Review Rating: 4.15
209 Customer Reviews
The reviews are automatic translation.
自動車の錆止め塗装用として
4
From Japan
On 2017-04-21 18:46:13
さっそく使用しましたが、色が直接かからず、視界もはっきりと良いです。
This review is about item#32582426.
When the painting work at the time and cleaning work
5
From Japan
On 2017-04-07 14:59:09
Also satisfied with the price basis in the private brand. Are you satisfied feeling.
This review is about item#32582426.
Work in general
3
From Japan
On 2017-03-31 15:12:22
How to use It is easy, but the price was good also cheaper. I want to use in the future.
This review is about item#32582426.
Wood cut
5
From Japan
On 2017-03-30 21:49:09
Lightly also high easily detachable can transparency I think that be nice when you're hole hook to the nail or the like of the proposed wall
This review is about item#6739311.
At grinder work
3
From Japan
On 2017-03-24 16:18:51
There is no problem. In addition, to purchase, if necessary
This review is about item#32582426.
When using power tools
5
From Japan
On 2017-03-15 10:14:40
I use while the glasses, but very easy to use a wide field of vision.
This review is about item#32582426.
Used as a mowing protection of levees
4
From Japan
On 2017-03-10 19:09:09
Purchased as safety protection of the mowing work of paddy levees, used for eye protection at the time of scattering.
This review is about item#20566272.
When fertilizer application
5
From Japan
On 2017-03-10 14:33:21
Without contamination of spray from the side of the glasses, and because usability is also good I am very satisfied.
This review is about item#20566272.
Light work, hall walking
5
From Japan
On 2017-03-02 15:55:19
I have been using to your hall walking or light work (cleaning or the like) Become well not hesitate to exchange at a low cost It came to be considered in favor of safety. If you find cracks or contains a little scratch in use Stock also has a large amount so as to be replaced immediately.
This review is about item#20566272.
It was used at the time of high-pressure washing.
3
From Japan
On 2017-02-27 08:26:38
Face is is not the larger, but fit and between the eyebrows is hurt. We asked for improvement so much can not concentrate on work.
This review is about item#6739311.