Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1020

4.67 (9)
Item.#
06739363
Mfr.#
AC1020
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
10
Structure of Abrasives
Polishing cloth
Grain Size
100
TRUSCO Part Number
306-8544
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
20
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Cylinder head polishing
5
From Japan
On 2018-01-14 14:36:39
Polishing is also fine, there are many types, at reasonable prices.
This review is about item#6739363.
Shaped woodwork
5
From Japan
On 2018-01-06 04:42:21
Until now I bought the same type at DIY, but I could not get the one with the desired roughness. I am satisfied with the price and use impression.
This review is about item#06739467.
Chamfering work
5
From Japan
On 2017-09-28 14:41:54
Since it is a consumable item, you can use it without worrying about it being contained a lot. I am always saved.
This review is about item#2787373.
Used for roughing of wood and bamboo
4
From Japan
On 2017-09-25 18:05:41
It is good enough to use it well. Because the price is not so high, we will exchange it as soon as it can not run out.
This review is about item#2787391.
Engine Fine Tune
5
From Japan
On 2016-06-23 15:22:36
I used it for port polishing. It was a big success.
This review is about item#06739451.
Maintenance of motorcycle
4
From Japan
On 2016-06-22 12:16:56
I used it for the port polishing of the motorcycle. It's a useful tool! I think that the price was also cheap.
This review is about item#06739372.
Rust off, peel off paint
5
From Japan
On 2015-05-07 15:40:25
Very good use feeling ·
This review is about item#06739372.
FRP polishing
5
From Japan
On 2014-02-17 13:37:22
# 80 optimum count to very good FRP
This review is about item#06739467.
Port polishing of engine cylinder head
4
From Japan
On 2014-02-05 13:45:59
It is a feeling like this because I am using it until now, but I will wear out quickly so I would like to increase durability or make the unit price cheaper. Also, I think if there is a cap shape (rocket shape?). I have seen it in other companies, but ...
This review is about item#06739372.