Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1020

4.67 (9)
Item.#
06739372
Mfr.#
AC1020
Package Qty.
1Bag(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
306-8552
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
20
Inner Diameter (phi mm)
10
Structure of Abrasives
Polishing cloth
Grain Size
120
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Cylinder head polishing
5
From Japan
On 2018-01-14 14:36:39
Polishing is also fine, there are many types, at reasonable prices.
This review is about item#6739363.
Shaped woodwork
5
From Japan
On 2018-01-06 04:42:21
Until now I bought the same type at DIY, but I could not get the one with the desired roughness. I am satisfied with the price and use impression.
This review is about item#06739467.
Chamfering work
5
From Japan
On 2017-09-28 14:41:54
Since it is a consumable item, you can use it without worrying about it being contained a lot. I am always saved.
This review is about item#2787373.
Used for roughing of wood and bamboo
4
From Japan
On 2017-09-25 18:05:41
It is good enough to use it well. Because the price is not so high, we will exchange it as soon as it can not run out.
This review is about item#2787391.
Engine Fine Tune
5
From Japan
On 2016-06-23 15:22:36
I used it for port polishing. It was a big success.
This review is about item#06739451.
Maintenance of motorcycle
4
From Japan
On 2016-06-22 12:16:56
I used it for the port polishing of the motorcycle. It's a useful tool! I think that the price was also cheap.
This review is about item#06739372.
Rust off, peel off paint
5
From Japan
On 2015-05-07 15:40:25
Very good use feeling ·
This review is about item#06739372.
FRP polishing
5
From Japan
On 2014-02-17 13:37:22
# 80 optimum count to very good FRP
This review is about item#06739467.
Port polishing of engine cylinder head
4
From Japan
On 2014-02-05 13:45:59
It is a feeling like this because I am using it until now, but I will wear out quickly so I would like to increase durability or make the unit price cheaper. Also, I think if there is a cap shape (rocket shape?). I have seen it in other companies, but ...
This review is about item#06739372.