Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1220

5.00 (1)
Item.#
06739476
Mfr.#
AC1220
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
12
Structure of Abrasives
Polishing cloth
Grain Size
100
TRUSCO Part Number
306-8650
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
20
Purpose
Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved sur
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surface polishing of metal products
5
From Japan
On 2016-01-15 01:46:32
I am satisfied.
This review is about item#06739476.