Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1220

5.00 (1)
Item.#
06739503
Mfr.#
AC1220
Package Qty.
1Bag(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Grain Size
180
TRUSCO Part Number
306-8684
Maximum Rotation Speed (min-1[r. p.m])
25000
Abrasive Material
Alumina
Width (mm)
20
Inner Diameter (phi mm)
12
Structure of Abrasives
Polishing cloth
Purpose
Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved surface polishing, Deburring of stainless steel, iron and non-ferrous metals Inner cylinder and curved sur
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surface polishing of metal products
5
From Japan
On 2016-01-15 01:46:32
I am satisfied.
This review is about item#06739476.