Buy more than* S$200* and get FREE SHIPPING

  • Band

Band AC1520

4.00 (2)
Item.#
06739582
Mfr.#
AC1520
Package Qty.
1Bag(10PC)
Ship pack of
1
9.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Abrasive Material
Alumina
Width (mm)
20
Inner Diameter (phi mm)
15
Structure of Abrasives
Polishing cloth
Grain Size
100
TRUSCO Part Number
306-8765
Maximum Rotation Speed (min-1[r. p.m])
20000
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Polishing
3
From Japan
On 2015-12-19 10:38:34
it is normal.
This review is about item#06739591.
The inner surface finish of hole machining
5
From Japan
On 2015-05-21 14:34:08
Used to modify the flaw of the processed surface of the laser processing.
This review is about item#06739686.